Beli cordless rotary hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BULL Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai)
    Mulai

    Rp1.699.900

    BULL Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai)
    atribut:
    • Power (V/mAh/C): 21/4.0/10
    • Capacity (mm): 13 (Iron); 23 (Concrete)
    • Battery Typr: Li-ion
    • Motor Type: Brushless
  2. TOTAL Cordless Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp589.900

    TOTAL Cordless Rotary Hammer (Mesin Bor Bobok Beton)
    atribut:
    • Battery: Compatible with 2.0Ah and 4.0Ah batteries
    • Voltage (V): 20 ⎓
  3. INGCO Cordless Rotary Hammer Brushless Set (Mesin Bor Bobok Beton Baterai)
    Mulai

    Rp1.499.900

    INGCO Cordless Rotary Hammer Brushless Set (Mesin Bor Bobok Beton Baterai)
    Deskripsi:
    INGCO P20S Brushless Rotary Hammer (2.0J) // Mesin Bor BobokIntegrated work lightSDS plus chuck systemWith 3pcs drills and 1pcs chiselsNO battery and charger includedPacked by color box
    atribut:
    • Impact Rate (bpm): 0-4700
    • Single Impact Force (J): 2
    • Battery Voltage (V): 20
    • Maximum Drilling Capacity: 22 in concrete
    • No Load Speed (rpm): 0-1350
  4. INGCO Cordless Rotary Hammer Drill (Mesin Bor Bobok Beton Baterai)
    Mulai

    Rp799.900

    INGCO Cordless Rotary Hammer Drill (Mesin Bor Bobok Beton Baterai)
    atribut:
    • Impact Rate (bpm): 0-5100
    • Single impact force: 1.5J
    • Battery Voltage (V): 20
    • Maximum Drilling Capacity (mm): Ø 13 in concrete
    • No Load Speed (rpm): 0-900
  5. KNIPEX Wire Stripper & Cable Slitter (Tang Jepit)
    Mulai

    Rp999.900

    KNIPEX Wire Stripper & Cable Slitter (Tang Jepit)
    Deskripsi:
    Multifunction wire strippers remove insulation and perform other actions such as crimping, cutting, and looping. Sharp-edged slots in the jaws match specific electrical wire gauges to remove insulation. Also known as wire stripper pliers, they hold wire within a slot, squeeze their jaws to press through the insulation, and slide the insulation off the end of the wire.
  6. MONAKE Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Mulai

    Rp729.900

    MONAKE Rotary Hammer Drill (Mesin Bor Bobok Beton)
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Function Switch Button: Electric Hammer/Electric Pick/Electric Drill
  7. BOSCH Corded Hammer Drill for Concrete (Mesin Bor Beton)
    Mulai

    Rp2.799.900

    BOSCH Corded Hammer Drill for Concrete (Mesin Bor Beton)
    Deskripsi:
    - Bull-point 280mm- Side Handle- Case
  8. NRT-PRO Cordless Angle Grinder Brushless
    Mulai

    Rp989.900

    NRT-PRO Cordless Angle Grinder Brushless
    atribut:
    • Size (mm): 115
    • Voltage (V): 20.0
    • Battery (mAh): 4000
    • Revolution Per Minute (rpm): 0-8500
  9. Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp469.900

    Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    Accessories & Package Charger, Battery Pack (2pcs), Driver Bit, Plastic Case Packing
  10. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  11. INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)
    Mulai

    Rp2.099.900

    INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)
    Deskripsi:
    INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Baterai
    atribut:
    • Battery Voltage (V): 20
    • Maximum Impact Rate (rpm): 22500
  12. BOSCH Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp769.900

    BOSCH Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    Keunggulan :- Sangat ringkas, sangat bertenaga rotary hammer Bosch kini dalam jangkauan.- Motor 720 W yang bertenaga dan energi impact sebesar 2,0 J untuk pengeboran hammer yang efektif pada beton (dengan diameter hingga 22 mm)- Tiga mode rotary hammer untuk pengeboran hammer, pengeboran biasa dan pemahatan menjamin keserbagunaan dan hasil yang menjanjikan- Rotary hammer yang ringkas memberikan performa hammer Bosch yang profesional dalam jangkauan
  13. DEWALT Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp2.999.900

    DEWALT Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
  14. KNIPEX Wire Stripper (Tang Jepit)
    Mulai

    Rp1.699.900

    KNIPEX Wire Stripper (Tang Jepit)
    Deskripsi:
    -Clever stripping: large capacity range, sharply ground stripping profiles and intuitive positioning-Innovative cutting geometry: easier cutting, especially of flat cables-Hybrid design: as flat as needle-nose pliers, as wide as combination pliers for high stability with good accessibility-Precisely ground stripping profiles for solid conductors from 0.75 - 6 mm² and fine-stranded conductors from 0.5 - 4 mm²-Precise positioning of the wire thanks to location ridges-Easy cutting of copper and aluminium cables up to Ø 15 mm (1/2")-Wide, cross-hatched gripping surfaces for twisting wires-Milled groove for secure holding and pulling of small work pieces such as nails-Convex gripping surface on one side for secure gripping of flat material and gripping area for round material-Outer edges for deburring pipes
    atribut:
    • Head: Polished
    • REACH Compliant: Does Not Contain SVHC
    • RohS Compliant: Not Applicable
  15. NRT-PRO Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp239.900

    NRT-PRO Cordless Drill (Mesin Bor Baterai)
    Deskripsi:
    Kelengkapan Mesin Bor Cordless NRT-PRO DC 320:- Mesin Bor Baterai NRT-PRO- 1 buah baterai- Charger
  16. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.499.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
Daftar Harga cordless rotary hammer Terbaru October 2026
Dongcheng Corded Rotary Hammer (Mesin Bor Bobok Beton)Rp849.900
BULL Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai)Rp1.699.900
TOTAL Cordless Rotary Hammer (Mesin Bor Bobok Beton)Rp589.900
INGCO Cordless Rotary Hammer Brushless Set (Mesin Bor Bobok Beton Baterai)Rp1.499.900
INGCO Cordless Rotary Hammer Drill (Mesin Bor Bobok Beton Baterai)Rp799.900
KNIPEX Wire Stripper & Cable Slitter (Tang Jepit)Rp999.900
MONAKE Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp729.900
BOSCH Corded Hammer Drill for Concrete (Mesin Bor Beton)Rp2.799.900
NRT-PRO Cordless Angle Grinder BrushlessRp989.900
Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)Rp469.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)